Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green at Work(TM) Recycle, Plastic, 7-1/2" x 20", With Mounting Holes, V-Shaped

  • Mfr # 3039

  • Zoro # G8889820


product price: $21.99
/ea

Key Features

Legend
Green at Work(TM) Recycle
Sign Material
Plastic
Height
7-1/2"
Width
20"
Thickness
0.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3039
Zoro #
G8889820
UPC #
00611105913722
Country of Origin
United States

Dimensions

Height
7-1/2"
Width
20"
Thickness
0.250"

Details

Item
Recycling Sign
Legend
Green at Work(TM) Recycle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, V-Shaped
UV Resistant
No
Double-Sided
Yes
Glow-in-the-Dark
No
Printed Language
English
Header Legend Color
White
Header Background Color
Green
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Background Color
Green, White
Legend Style
Symbol and Text
Header
Green at Work
Legend Color
Black
Sign Legend Text Color
Black

Description

Recycling Sign, Sign Subject Matter Recycling, Height 7-1/2 In., Width 20 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header Green@Work, Legend Green@Work(TM) Recycle, Printed Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.