Green at Work(TM) Reuse File Folders and Routing Envelopes, Plastic, 7" x 10", Surface
Mfr # 1023
Zoro # G804395439
product price: $9.69
/eaKey Features
Legend
Green at Work(TM) Reuse File Folders and Routing Envelopes
Sign Material
Plastic
Height
7"
Width
10"
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1023
Zoro #
G804395439
UPC #
-
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Details
Item
Conservation Sign
Legend
Green at Work(TM) Reuse File Folders and Routing Envelopes
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header Background Color
Green
Legend Style
Text
Printed Language
English
Header Legend Color
White
Sign Legend Text Color
Black
Sign Background Color
White
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Color
Black
Header
Green at Work
Description
Conservation Sign, Sign Subject Matter Recycling, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header Green@Work, Legend Green@Work(TM) Reuse File Folders and Routing Envelopes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.