Zoro Homepage

Green at Work(TM) Shut Off Water Taps Tightly, Plastic, 5" x 3", Surface

  • Mfr # 34

  • Zoro # G8887958


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Legend
Green at Work(TM) Shut Off Water Taps Tightly
Sign Material
Plastic
Height
5"
Width
3"
Thickness
0.065"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34
Zoro #
G8887958
UPC #
-
Country of Origin
United States

Dimensions

Height
5"
Width
3"
Thickness
0.065"

Details

Item
Conservation Sign
Legend
Green at Work(TM) Shut Off Water Taps Tightly
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Text
Printed Language
English
Header
Green at Work(TM)

Description

Conservation Sign, Sign Subject Matter Facility, Height 5 In., Width 3 In., Sign Material Plastic, Sign Mounting Style Surface, Header Green@Work(TM), Legend Green@Work(TM) Shut Off Water Taps Tightly, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.