Green at Work(TM) Trash Only, Plastic, 7" x 10", Surface
Mfr # 1068
Zoro # G8888070
product price: $9.45
/eaKey Features
Legend
Green at Work(TM) Trash Only
Sign Material
Plastic
Width
10"
Thickness
0.065"
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1068
Zoro #
G8888070
UPC #
00611105913340
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.065"
Details
Item
Waste Sign
Legend
Green at Work(TM) Trash Only
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Header
Green at Work(TM)
Sign Background Color
White
Printed Language
English
Header Legend Color
White
Green Certification or Other Recognition
UL Environment Claims Validated
Header Background Color
Green
Legend Color
Black
Sign Legend Text Color
Black
Description
Waste Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header Green@Work(TM), Legend Green@Work(TM) Trash Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.