Zoro Homepage

Green at Work(TM) Use E-Mail for Memos and Meeting Notes, Plastic, 7" x 10", Surface

  • Mfr # 1018

  • Zoro # G104395429


product price: $9.69
/ea

Key Features

Legend
Green at Work(TM) Use E-Mail for Memos and Meeting Notes
Sign Material
Plastic
Height
7"
Width
10"
Sign Mounting Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018
Zoro #
G104395429
UPC #
-
Country of Origin
United States

Dimensions

Height
7"
Width
10"

Details

Item
Conservation Sign
Legend
Green at Work(TM) Use E-Mail for Memos and Meeting Notes
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Green Certification or Other Recognition
UL Environment Claims Validated
Header Background Color
Green
Sign Background Color
White
Header Legend Color
White
Printed Language
English
Sign Legend Text Color
Black
Legend Style
Text
Legend Color
Black
Header
Green at Work

Description

Conservation Sign, Sign Subject Matter Recycling, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header Green@Work, Legend Green@Work(TM) Use E-Mail for Memos and Meeting Notes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.