Green at Work(TM) Use Sleep Mode or Shut Off Computers When Not In Use, Plastic, 7" x 10", Surface
Mfr # 1008
Zoro # G304395441
product price: $9.69
/eaKey Features
Legend
Green at Work(TM) Use Sleep Mode or Shut Off Computers When Not In Use
Sign Material
Plastic
Height
7"
Width
10"
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1008
Zoro #
G304395441
UPC #
-
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Details
Item
Conservation Sign
Legend
Green at Work(TM) Use Sleep Mode or Shut Off Computers When Not In Use
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Green Certification or Other Recognition
UL Environment Claims Validated
Header
Green at Work(TM)
Printed Language
English
Legend Style
Text
Description
Conservation Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header Green@Work(TM), Legend Green@Work(TM) Use Sleep Mode or Shut Off Computers When Not In Use, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.