Zoro Homepage

Green Work Newspaper (Recycle Symbol), Plastic, 14" x 10", Adhesive Surface

  • Mfr # 2022S

  • Zoro # G904395438


product price: $26.19
/pk 5, $5.24/ea

Key Features

Legend
Green Work Newspaper (Recycle Symbol)
Sign Material
Plastic
Height
14"
Width
10"
Sign Mounting Style
Adhesive Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2022S
Zoro #
G904395438
UPC #
-
Country of Origin
United States

Dimensions

Height
14"
Width
10"

Details

Item
Recycle Label
Legend
Green Work Newspaper (Recycle Symbol)
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Header Background Color
Green
Sign Background Color
Green, White
Header
Green at Work
Legend Color
Black
Sign Legend Text Color
Black
Printed Language
English
Legend Style
Symbol and Text

Description

Recycle Label, Sign Subject Matter Recycling, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Adhesive Surface, Header Green@Work, Legend Green Work Newspaper (Recycle Symbol), Printed Language English, Sign Shape Rectangle, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.