Group Lockout Box, Red, 5-1/2"x4-1/4
Mfr # 7630
Zoro # G809575621
product price: $95.39
/ea
Free Shipping & Returns
Key Features
Height
9 1/4 in
Width
4 1/4 in
Box Material
Steel
Depth
5 1/2 in
Door Type
Sliding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7630
Zoro #
G809575621
UPC #
-
Country of Origin
India
Dimensions
Height
9 1/4 in
Width
4 1/4 in
Depth
5 1/2 in
For Maximum Padlock Shackle Diameter
3/8 in
Details
Item
Group Lockout Box
Box Material
Steel
Door Type
Sliding
Number of Key Hooks
0
Number of Mounting Holes
26
Box Color
Red
Maximum Number of Padlocks
26
Description
Group Lockout Box, Box Color Red, Box Material Steel, Door Opening Type Sliding, For Maximum Padlock Shackle Diameter 3/8 in, Maximum Number of Padlocks 26, Number of Key Hooks 0, Overall Depth 5.5 in, Overall Height 9.25 in, Overall Width 4.25 in, Number of Mounting Holes 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.