Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Group Lockout Box, Red, 6"H, Steel

  • Mfr # 45MZ98

  • Zoro # G1875198


product price: $63.49
/ea

Key Features

Legend
Group Lock Box
Height
6 in
Width
4 1/5 in
Standards
OSHA 1910.147
Padlock Shackle Max. Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45MZ98
Zoro #
G1875198
UPC #
-
Country of Origin
India

Dimensions

Height
6 in
Width
4 1/5 in
Padlock Shackle Max. Dia.
3/8 in
Depth
10 in
For Maximum Padlock Shackle Diameter
3/8 in

Details

Item
Group Lockout Box
Legend
Group Lock Box
Standards
OSHA 1910.147
Box Material
Steel
Lockout Visibility
No
Wall Mounting
No
Door Type
Hinged
Portable
Yes
Number of Key Hooks
0
Tag Color
Red
Box Color
Red
Maximum Number of Padlocks
7

Description

Group Lockout Box, Box Color Red, Box Material Steel, Door Opening Type Hinged, For Maximum Padlock Shackle Diameter 3/8 in, Maximum Number of Padlocks 7, Number of Key Hooks 0, Overall Depth 10 in, Overall Height 6 in, Overall Width 0.2 in, Mounting Location Portable, Legend Group Lock Box, Standards OSHA 1910.147

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.