Group Lockout Box, Red, 9-1/2 in. W, Steel
Mfr # 45NA01
Zoro # G1875170
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Legend
Safety Redbox
Height
6 7/8 in
Width
9 1/2 in
Standards
OSHA 1910.147
Wall Mounting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45NA01
Zoro #
G1875170
UPC #
-
Country of Origin
China
Dimensions
Height
6 7/8 in
Width
9 1/2 in
Padlock Shackle Max. Dia.
3/8 in
Depth
3 3/4 in
For Maximum Padlock Shackle Diameter
3/8 in
Details
Item
Group Lockout Box
Legend
Safety Redbox
Standards
OSHA 1910.147
Wall Mounting
Yes
Box Material
Steel
Door Type
Hinged
Portable
Yes
Number of Key Hooks
0
Lockout Visibility
No
Includes
Wall Mount Bracket
Tag Color
Red
Box Color
Red
Maximum Number of Padlocks
12
Description
Group Lockout Box, Box Color Red, Box Material Steel, Door Opening Type Hinged, For Maximum Padlock Shackle Diameter 3/8 in, Maximum Number of Padlocks 12, Number of Key Hooks 0, Overall Depth 10 in, Overall Height 7 in, Overall Width 4 in, Mounting Location Wall, Includes Wall Mount Bracket, Legend Safety Redbox, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.