Shop ZING
See all product information
Create Account
Group Lockout Box, Stainless Steel
- Mfr # 7636
- Zoro # G021723589
product price:Â
$
95.79
/ea
Key Features
Box Material
Stainless Steel
Overall Depth
4.35 in
Language
English
Overall Width
10.75 in
Door Opening Type
Hinged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7636
- Zoro #
- G021723589
- UPC #
- -
- Country of Origin
- India
- Box Material
- Stainless Steel
- Language
- English
- Door Opening Type
- Hinged
- Legend
- Group Lock Box
- Legend Type
- Text
- Number of Key Hooks
- 0
- Item
- Group Lockout Box
- Box Color
- Stainless Steel
- Maximum Number of Padlocks
- 13
- Window Material
- Polycarbonate
Dimensions
- Overall Depth
- 4.35 in
- Overall Width
- 10.75 in
- Overall Height
- 7.25 in
Description
Group Lockout Box, Box Color Stainless Steel, Box Material Stainless Steel, Door Opening Type Hinged, Maximum Number of Padlocks 13, Number of Key Hooks 0, Overall Depth 4.35 in, Overall Height 7.25 in, Overall Width 10.75 in, Mounting Location Portable, Language English, Legend Group Lock Box, Legend Type Text, Window Material Polycarbonate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.