Zoro Homepage

Group Lockout Box, Stainless Steel, Red

  • Mfr # 6061R

  • Zoro # G8897481


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Legend
Lockout for Safety
Height
6 in
Width
9 in
Standards
UL Listed
Number of Key Hooks
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6061R
Zoro #
G8897481
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
9 in
Depth
3 1/2 in
Padlock Shackle Max. Dia.
3/8 in
For Maximum Padlock Shackle Diameter
3/8 in

Details

Item
Group Lockout Box
Legend
Lockout for Safety
Standards
UL Listed
Number of Key Hooks
0
Box Material
Stainless Steel
Lockout Visibility
No
Door Type
Hinged
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Portable
Yes
Wall Mounting
No
Tag Color
Red
Maximum Number of Padlocks
12
Box Color
Red

Description

Group Lockout Box, Box Color Red, Box Material Stainless Steel, Door Opening Type Hinged, For Maximum Padlock Shackle Diameter 3/8 in, Maximum Number of Padlocks 12, Number of Key Hooks 0, Overall Depth 4 in, Overall Height 6.25 in, Overall Width 9 in, Mounting Location Portable, Legend Lockout for Safety, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.