Zoro Homepage

Group Lockout Box, Yellow, 10 in. W

  • Mfr # 7299Y-UN

  • Zoro # G3308929


product price: $54.15
/ea

Key Features

Legend
Group Lock Box
Height
6 in
Width
10 in
Standards
OSHA 1910.147
Lockout Visibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7299Y-UN
Zoro #
G3308929
UPC #
190735096666
Country of Origin
India

Dimensions

Height
6 in
Width
10 in
Depth
4 in
Padlock Shackle Max. Dia.
3/8 in
For Maximum Padlock Shackle Diameter
3/8 in

Details

Item
Group Lockout Box
Legend
Group Lock Box
Standards
OSHA 1910.147
Lockout Visibility
No
Includes
(1) Lockable Clasp, (12) Lock Holes
Number of Key Hooks
0
Wall Mounting
No
Box Material
Steel
Door Type
Hinged
Portable
Yes
Tag Color
Yellow
Maximum Number of Padlocks
12
Box Color
Yellow
Resistance Properties
Corrosion Resistant, Weather Resistant
Number of Mounting Holes
13

Description

Group Lockout Box, Box Color Yellow, Box Material Steel, Door Opening Type Hinged, For Maximum Padlock Shackle Diameter 3/8 in, Maximum Number of Padlocks 12, Number of Key Hooks 0, Overall Depth 4 in, Overall Height 6 in, Overall Width 10 in, Mounting Location Portable, Includes (1) Lockable Clasp, (12) Lock Holes, Legend Group Lock Box, Number of Mounting Holes 13, Resistance Properties Corrosion Resistant, Weather Resistant, Standards OSHA 1910.147

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.