Hand Wash Station/Estacion de desinfectante para los manos, Plastic, 7-1/2" x 20"

  • Mfr # 3063

  • Zoro # G604395400


product price:  $23.49
/ea

Key Features

Legend
Hand Wash Station/Estacion de desinfectante para los manos
Sign Material
Plastic
Height
7-1/2"
Width
20"
Thickness
0.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3063
Zoro #
G604395400
UPC #
-
Country of Origin
United States

Dimensions

Height
7-1/2"
Width
20"
Thickness
0.250"

Details

Item
Hand Wash Sign
Legend
Hand Wash Station/Estacion de desinfectante para los manos
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, 3-Sided
UV Resistant
No
Double-Sided
Yes
Glow-in-the-Dark
No
Printed Language
English, Spanish
Legend Color
Green
Header
No Header
Legend Style
Text
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Text Color
Green
Sign Background Color
White

Description

Hand Wash Sign, Sign Subject Matter Wash Hands, Height 7-1/2 In., Width 20 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, 3-Sided, Header No Header, Legend Hand Wash Station/Estacion de desinfectante para los manos, Printed Language English, Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.