Zoro Homepage

Handicap Labels, 6 In H x 6 In W, PK2, 2712

  • Mfr # 2712

  • Zoro # G7550566


product price: $15.19
/pk 2, $7.60/ea

Key Features

Header
No Header
Material
Polystyrene
Width
6 in
Height
6 in
Standards
ADA Compliance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2712
Zoro #
G7550566
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.025 in
Sign Legend Character Height
4 in
Depth
1/40 in

Details

Header
No Header
Material
Polystyrene
Standards
ADA Compliance
Subject Matter
Information
Language
English
Shape
Rectangle
Background Color
Blue
Legend/Background Color
White/Blue
Write on Surface
No
Self-Adhesive
Yes
Item
Handicap Labels
Legend Color
White
Green Environmental Attribute
Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
Legend Style
Symbol
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Average Outdoor Durability
3 yr
Outdoor Life Expectancy
3 yr
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend Style
Symbol
Material Properties
Flexible
Minimum Application Temperature
40 Degrees F
Mounting Pattern
No Mounting Holes
Corrosion Resistant
Yes
Sign Shape
Square
Sign Legend Text Color
White
Printed Language
No Text
Mirror Print
No
State Specific Sign
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Legend Background Color
Blue
Sign Mounting Style
Adhesive
Glow In The Dark
No
Minimum Service Temperature
-30 Degrees F
OSHA Regulations
OSHA 1910.145
ADA Compliant
Yes
Sign Format
Traditional OSHA
Retroreflective Grade
Not Retroreflective
Graffiti Resistant
No
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Maximum Viewing Distance - Favorable Conditions
100 ft
Maximum Service Temperature
120 Degrees F
Product Type
Handicap Labels

Description

Handicap Labels, Square, Number of Printed Sides 1, No Text, Sign Format Traditional OSHA, Sign Legend Background Color Blue, Sign Legend Style Symbol, Sign Legend Character Height 4 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.