Zoro Homepage

Handicap Labels, 6 In H x 6 In W, PK2, 2714

  • Mfr # 2714

  • Zoro # G7491154


product price: $7.99
/pk 2, $4.00/ea

Key Features

Header
No Header
Material
Polystyrene
Width
6 in
Height
6 in
Standards
ADA Compliance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2714
Zoro #
G7491154
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.025 in
Sign Legend Character Height
4 in
Depth
1/40 in

Description

Handicap Labels, Square, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Accessible, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text, Sign Legend Character Height 4 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.