Zoro Homepage

Handicap Labels, 6 In H x 6 In W, PK2, 2718

  • Mfr # 2718

  • Zoro # G7493814


product price: $8.69
/pk 2, $4.35/ea

Key Features

Header
No Header
Material
Polystyrene
Width
6 in
Height
6 in
Standards
ADA Compliance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2718
Zoro #
G7493814
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
4 in

Details

Header
No Header
Material
Polystyrene
Standards
ADA Compliance
Subject Matter
Information
Language
English
Shape
Rectangle
Legend
Accessible
Background Color
Blue
Legend/Background Color
White/Blue
Write on Surface
No
Legend Style
Symbol and Text
Item
Handicap Labels
Self-Adhesive
Yes
Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Maximum Service Temperature
120 Degrees F
ANSI 969 Compliant
No
Sign Mounting Style
Adhesive
Outdoor Life Expectancy
3 yr
Printed Language
English
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
40 Degrees F
Sign Shape
Square
OSHA Regulations
OSHA 1910.145
Corrosion Resistant
Yes
Graffiti Resistant
No
Sign Mounting Location
Wall
Sign Legend Background Color
Blue
Anti-Slip Surface
No
Adhesive Type
Acrylic
ADA Compliant
Yes
Glow In The Dark
No
Sign Header
No Header
Sign Legend Text Color
White
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Material Properties
Flexible
State Specific Sign
No
Minimum Service Temperature
-30 Degrees F
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
100 ft
Sign Legend
Accessible
Retroreflective Grade
Not Retroreflective
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Mirror Print
No
Average Outdoor Durability
3 yr
Product Type
Handicap Labels

Description

Handicap Labels, Square, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Accessible, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text, Sign Legend Character Height 4 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.