Handicap Parking Sign, 100 Fine, 6X12, 2200
Mfr # 2200
Zoro # G8888807
product price: $10.39
/eaKey Features
Legend
$100 Fine
Width
12"
Height
6"
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2200
Zoro #
G8888807
UPC #
-
Country of Origin
United States
Dimensions
Width
12"
Height
6"
Thickness
0.080"
Details
Item
Parking Fine Sign
Legend
$100 Fine
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Standards
MUTCD, LEED
Description
Handicap Parking Sign, Height 6 in, Width 12 In., Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.