Handicap Parking Sign, 12" W, 18" H, English, Aluminum
Mfr # 2386
Zoro # G8431390
product price: $22.79
/eaKey Features
Legend
Reserved Parking Vehicles With DIS Or DIS Vet Plates Or State Disabled Card This Space
Width
12"
Height
18"
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2386
Zoro #
G8431390
UPC #
00768155744414
Country of Origin
United States
Dimensions
Width
12"
Height
18"
Thickness
0.080"
Details
Item
Handicap Parking Sign
Legend
Reserved Parking Vehicles With DIS Or DIS Vet Plates Or State Disabled Card This Space
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Standards
MUTCD
Symbol
Handicap
Legend Style
Symbol and Text
Description
Handicap Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.