Zoro Homepage

Handicap Parking Sign, 12" W, 18" H, No Text, Aluminum

  • Mfr # 2356

  • Zoro # G8431311


product price: $20.15
/ea

Key Features

Legend
Handicapped Pictogram w/Left Arrow
Width
12"
Height
18"
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2356
Zoro #
G8431311
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.080"

Details

Item
Handicap Parking Sign
Legend
Handicapped Pictogram w/Left Arrow
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
No Text
Glow-in-the-Dark
No
UV Resistant
No
Symbol
Handicap w/L-Arrow
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Legend Style
Symbol
Standards
MUTCD

Description

Handicap Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language No Text, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.