Handicap Parking Sign, 18" W, 12" H, English, Aluminum
Mfr # 2358
Zoro # G8431223
product price: $18.65
/eaKey Features
Legend
Handicapped Parking
Width
18"
Height
12"
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2358
Zoro #
G8431223
UPC #
00768155744292
Country of Origin
United States
Dimensions
Width
18"
Height
12"
Thickness
0.080"
Details
Item
Handicap Parking Sign
Legend
Handicapped Parking
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Standards
MUTCD
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Symbol
Handicap
Legend Style
Symbol and Text
MUTCD Code
G-42
Description
Handicap Parking Sign, Height 12 in, Width 18 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.