Handicap Parking Sign, Double Arrow, 6X12, 2361
Mfr # 2361
Zoro # G8431241
product price: $12.55
/eaKey Features
Header
No Header
Legend
Arrow Pictogram
Width
12"
Height
6"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2361
Zoro #
G8431241
UPC #
00692579192028
Country of Origin
United States
Dimensions
Width
12"
Height
6"
Thickness
0.080"
Details
Item
Handicap Parking Sign
Header
No Header
Legend
Arrow Pictogram
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Symbol
Handicapped, w/Double Arrow
Double-Sided
No
Legend Style
Symbol
Standards
MUTCD
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Description
Handicap Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.