Zoro Homepage

Handicap Parking Sign, Double Arrow, 6X12, 2362

  • Mfr # 2362

  • Zoro # G8431232


product price: $9.99
/ea

Key Features

Header
No Header
Legend
Arrow Pictogram
Width
12"
Height
6"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2362
Zoro #
G8431232
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
6"
Thickness
0.080"

Details

Item
Parking Sign
Header
No Header
Legend
Arrow Pictogram
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Symbol
Double Arrow
Double-Sided
No
Legend Style
Symbol
Standards
MUTCD

Description

Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.