Handicap Parking Sign, N. Carolina, 26X12, 2697
Mfr # 2697
Zoro # G8433089
product price: $37.69
/eaKey Features
Legend
Reserved Parking Maximum Penalty 250
Width
12"
Height
26"
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2697
Zoro #
G8433089
UPC #
-
Country of Origin
United States
Dimensions
Width
12"
Height
26"
Thickness
0.080"
Details
Item
Handicap Parking Sign
Legend
Reserved Parking Maximum Penalty 250
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
No
Symbol
Handicap
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Standards
ADA Compliance
Description
Handicap Parking Sign, Height 26 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.