Handicap Parking Sign, Permit, 18X12, 2689
Mfr # 2689
Zoro # G8433019
product price: $19.29
/eaKey Features
Legend
Handicapped Parking State Permit Required
Width
12"
Height
18"
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2689
Zoro #
G8433019
UPC #
00611105907240
Country of Origin
United States
Dimensions
Width
12"
Height
18"
Details
Item
Handicap Parking Sign
Legend
Handicapped Parking State Permit Required
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Symbol
Handicap
Standards
ADA Compliance
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Description
Handicap Parking Sign, Height 18 In., Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.