Handicap Parking Sign, Reserved, 18X12, 2345
Mfr # 2345
Zoro # G8431208
product price: $23.79
/eaKey Features
Legend
Reserved Parking
Width
12"
Height
18"
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2345
Zoro #
G8431208
UPC #
-
Country of Origin
United States
Dimensions
Width
12"
Height
18"
Thickness
0.080"
Details
Item
Handicap Parking Sign
Legend
Reserved Parking
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Standards
MUTCD
Legend Style
Symbol and Text
Symbol
Handicap w/Double Headed Arrow
MUTCD Code
R7-8D
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Description
Handicap Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.