Zoro Homepage

Handicap Window Decals, 6H x 6W, PK2, 2713

  • Mfr # 2713

  • Zoro # G7610495


product price: $8.35
/pk 2, $4.18/ea

Key Features

Height
6 in
Width
6 in
Thickness
0.025 in
Sign Mounting Style
Adhesive
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2713
Zoro #
G7610495
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
4 in

Details

Item
Handicap Window Decals
Sign Mounting Style
Adhesive
ADA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Square
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Self-Adhesive
Yes
Header
No Header
Legend Color
White
Language
English
Standards
ADA Compliance
Legend/Background Color
White/Blue
Shape
Rectangle
Subject Matter
Information
Legend Style
Symbol
Material
Polystyrene
Background Color
Blue
Printed Language
No Text
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Glow In The Dark
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
100 ft
Outdoor Life Expectancy
3 yr
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend Style
Symbol
Minimum Service Temperature
-30 Degrees F
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Header
No Header
OSHA Regulations
OSHA 1910.145
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Number of Printed Sides
1
Sign Legend Background Color
Blue
Maximum Service Temperature
120 Degrees F
Mirror Print
No
Graffiti Resistant
No
Average Outdoor Durability
3 yr
Minimum Application Temperature
40 Degrees F
Sign Mounting Location
Wall
Sign Legend Text Color
White
Material Properties
Flexible
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Product Type
Handicap Window Decals

Description

Handicap Window Decals, Square, Number of Printed Sides 1, No Text, Sign Format Traditional OSHA, Sign Legend Background Color Blue, Sign Legend Style Symbol, Sign Legend Character Height 4 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.