Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handicap Window Decals, 6H x 6W, PK2, 2715

  • Mfr # 2715

  • Zoro # G9087364


product price: $8.55
/pk 2, $4.28/ea

Key Features

Legend
Accessible
Height
6 in
Width
6 in
Thickness
0.025 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2715
Zoro #
G9087364
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
4 in

Details

Item
Handicap Window Decals
Legend
Accessible
Sign Mounting Style
Adhesive
ADA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Square
Self-Adhesive
Yes
Subject Matter
Information
Shape
Rectangle
Language
English
Legend/Background Color
White/Blue
Header
No Header
Legend Style
Symbol and Text
Material
Polystyrene
Standards
ADA Compliance
Green Environmental Attribute
Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
Background Color
Blue
Legend Color
White
Printed Language
English
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Number of Printed Sides
1
Maximum Service Temperature
120 Degrees F
Mirror Print
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
100 ft
Minimum Service Temperature
-30 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend
Accessible
Sign Header
No Header
Sign Format
Traditional OSHA
Sign Legend Text Color
White
Sign Legend Background Color
Blue
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
3 yr
Adhesive Type
Acrylic
Adhesive Style
Permanent
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 yr
Sign Mounting Location
Wall
Minimum Application Temperature
40 Degrees F
Glow In The Dark
No
OSHA Regulations
OSHA 1910.145
Graffiti Resistant
No
Material Properties
Flexible
Product Type
Handicap Window Decals

Description

Handicap Window Decals, Square, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Accessible, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text, Sign Legend Character Height 4 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.