Zoro Homepage

Handicap Window Decals, 6H x 6W, PK2, 2721

  • Mfr # 2721

  • Zoro # G2854516


product price: $8.25
/pk 2, $4.13/ea
Sold in multiples of 2 for $16.50

Key Features

Height
6 in
Width
6 in
Thickness
0.025 in
Sign Mounting Style
Adhesive
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2721
Zoro #
G2854516
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
4 in

Details

Item
Handicap Window Decals
Sign Mounting Style
Adhesive
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Legend Style
Symbol
Standards
ADA Compliance
Subject Matter
Information
Background Color
Blue
Self-Adhesive
Yes
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Material
Polystyrene
Legend/Background Color
White/Blue
Shape
Rectangle
Header
No Header
Language
English
Legend Color
White
Printed Language
No Text
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Minimum Application Temperature
40 Degrees F
Anti-Slip Surface
No
OSHA Regulations
OSHA 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
100 ft
Sign Legend Text Color
White
Sign Legend Background Color
Blue
Minimum Service Temperature
-30 Degrees F
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Maximum Service Temperature
120 Degrees F
Average Outdoor Durability
3 yr
Sign Format
Traditional OSHA
Glow In The Dark
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
3 yr
ANSI 969 Compliant
No
Sign Mounting Location
Wall
State Specific Sign
No
Adhesive Style
Permanent
Graffiti Resistant
No
Sign Header
No Header
Sign Legend Style
Symbol

Description

Handicap Window Decals, Square, Number of Printed Sides 1, No Text, Sign Format Traditional OSHA, Sign Legend Background Color Blue, Sign Legend Style Symbol, Sign Legend Character Height 4 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.