Zoro Homepage

Illinois Concealed Carry Sign, 4 in Height, 6 in Width, Plastic, Rectangle, No Text

  • Mfr # 2735S

  • Zoro # G8438637


product price: $6.99
/pk 2, $3.50/ea
Sold in multiples of 2 for $13.98

Key Features

Legend
Pursuant to 430 Ilcs 66/65
Width
6 in
Height
4 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2735S
Zoro #
G8438637
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Height
4 in
Thickness
0.025 in

Details

Item
Illinois Concealed Carry Sign
Legend
Pursuant to 430 Ilcs 66/65
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
No Text
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Text Color
Black, Red
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC

Description

Illinois Concealed Carry Sign, Sign Subject Matter Devices or Substances, Weapons, Height 4 in, Width 6 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend Pursuant to 430 Ilcs 66/65, Printed Language No Text, Sign Shape Rectangle, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.