Kansas Concealed Carry Sign, 8 in Height, 8 in Width, Plastic, Rectangle, No Text
Mfr # 1802
Zoro # G8429290
product price: $9.99
/eaKey Features
Header
No Header
Legend
No Guns Pictogram
Width
8 in
Height
8 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1802
Zoro #
G8429290
UPC #
-
Country of Origin
United States
Dimensions
Width
8 in
Height
8 in
Details
Item
Kansas Concealed Carry Sign
Header
No Header
Legend
No Guns Pictogram
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
No Text
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Green Certification or Other Recognition
UL Environment Claims Validated
Double-Sided
No
Sign Legend Color
Black, Red
Legend Style
Symbol
Sign Legend Text Color
Black, Red
Description
Kansas Concealed Carry Sign, Sign Subject Matter Weapons, Devices or Substances, Height 8 in, Width 8 in, Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend No Guns Pictogram, Printed Language No Text, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.