Kansas Concealed Carry Sign, 8 in Height, 8 in Width, Plastic, Square, No Text
Mfr # 1802S
Zoro # G8435222
product price: $7.15
/pk 2, $3.58/eaSold in multiples of 2 for $14.30
Key Features
Header
No Header
Legend
No Guns Pictogram
Width
8 in
Height
8 in
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1802S
Zoro #
G8435222
UPC #
-
Country of Origin
United States
Dimensions
Width
8 in
Height
8 in
Thickness
0.025 in
Details
Item
Kansas Concealed Carry Sign
Header
No Header
Legend
No Guns Pictogram
Sign Shape
Square
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
No Text
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol
Double-Sided
No
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Sign Legend Text Color
Black, Red
Description
Kansas Concealed Carry Sign, Sign Subject Matter Weapons, Devices or Substances, Height 8 in, Width 8 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Guns Pictogram, Printed Language No Text, Sign Shape Square, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.