Zoro Homepage

Kansas Municipal Concealed Carry Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # 2801A

  • Zoro # G8792551


product price: $17.79
/ea

Key Features

Header
No Header
Legend
State or Municipal Building, 2013 HB 2052 Exempt, On and After July 1, 2013 All Persons Licensed to Carry Concealed Handguns Under The Personal and Family Protection Act are Prohibited From Carrying Concealed Handguns Within This State or Municipality Building Because Either A Temporary Exemption or Adequate Security Measures are In Place Pursuant to K.S.A. 2013 Supp. 75-7c20
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801A
Zoro #
G8792551
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in
Sign Legend Character Height
4/8 in, 7/8 in
Mounting Hole Dia.
0.125 in

Details

Item
Kansas Municipal Concealed Carry Sign
Header
No Header
Legend
State or Municipal Building, 2013 HB 2052 Exempt, On and After July 1, 2013 All Persons Licensed to Carry Concealed Handguns Under The Personal and Family Protection Act are Prohibited From Carrying Concealed Handguns Within This State or Municipality Building Because Either A Temporary Exemption or Adequate Security Measures are In Place Pursuant to K.S.A. 2013 Supp. 75-7c20
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Surface
Legend/Background Color
Black/Red and White
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Language
English
Green Certification or Other Recognition
UL Environment Claims Validated
Double-Sided
No
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Subject Matter
Concealed Weapons, Devices, Substances
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Mirror Print
No
Minimum Application Temperature
40 Degrees F
OSHA Regulations
OSHA 1910.145
Maximum Service Temperature
120 Degrees F
Metal Detectable
Yes
Material Properties
Rigid
State Specific Sign
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Sign Legend Background Color
White
Minimum Service Temperature
-30 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Outdoor Life Expectancy
5 to 7 yr
Sign Legend
State or Municipal Building, 2013 HB 2052 Exempt, On and After July 1, 2013 All Persons Licensed to Carry Concealed Handguns Under The Personal and Family Protection Act are Prohibited From Carrying Concealed Handguns Within This State or Municipality Bui
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Corrosion Resistant
Yes
Includes Mounting Hardware
Yes
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
100 ft
Sign Format
Traditional OSHA
Average Outdoor Durability
5 to 7 yr
Mounting Pattern
4 Corner
Sign Header
No Header
Write on Surface
No
Product Type
Kansas Municipal Concealed Carry Sign

Description

Kansas Municipal Concealed Carry Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend State or Municipal Building, 2013 HB 2052 Exempt, On and After July 1, 2013 All Persons Licensed to Carry Concealed Handguns Under The Personal and Family Protection Act are Prohibited From Carrying Concealed Handguns Within This State or Municipality Bui, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.