Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, 9 in. H, Oxygen In Use No Smoking

  • Mfr # 1956S

  • Zoro # G4288910


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Subject Matter
Safety
Language
English
Legend
Oxygen In Use No Smoking
Material
Polystyrene
Legend/Background Color
White/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1956S
Zoro #
G4288910
UPC #
-
Country of Origin
United States

Dimensions

Height
9 in
Width
2 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
7/8 in

Details

Subject Matter
Safety
Item
Label
Language
English
Legend
Oxygen In Use No Smoking
Material
Polystyrene
Legend/Background Color
White/Red
Metal Detectable
No
Self-Adhesive
Yes
Legend Color
White
Shape
Rectangle
Header
No Header
No. of Labels
1
Background Color
Red
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Symbol and Text
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Black
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend
Oxygen In Use No Smoking
Minimum Service Temperature
-30 Degrees F
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Sign Mounting Location
Wall
Sign Legend Text Color
Black
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Average Outdoor Durability
3 yr
Maximum Service Temperature
120 Degrees F
Outdoor Life Expectancy
3 yr
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
ADA Compliant
No
Sign Header Background Color
Yellow
Printed Language
English
State Specific Sign
No
Minimum Application Temperature
40 Degrees F
Adhesive Type
Acrylic
Corrosion Resistant
Yes
Retroreflective Grade
Not Retroreflective
Anti-Slip Surface
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
100 ft
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Material Properties
Flexible
OSHA Regulations
OSHA 1910.145
Product Type
Label

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Oxygen In Use No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.