Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Safety, Black/Orange, 5 in. H, PK2, 1916S

  • Mfr # 1916S

  • Zoro # G4419031


product price: $9.19
/pk 2, $4.60/ea

Key Features

Subject Matter
Safety
Language
English
Legend
Biohazard No Food or Drink to Be Stored In This Refrigerator
Material
Polystyrene
Legend/Background Color
Black/Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1916S
Zoro #
G4419031
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Depth
1/40 in
Thickness
0.025 in
Sign Legend Character Height
5/8 in

Details

Subject Matter
Safety
Item
Label
Language
English
Legend
Biohazard No Food or Drink to Be Stored In This Refrigerator
Material
Polystyrene
Legend/Background Color
Black/Orange
Metal Detectable
No
Header Legend Color
Black
Header Background Color
Orange
Shape
Rectangle
Standards
29 CFR 1910.1030, ANSI Z53.1-1967, OSHA 1910.145
Header
Biohazard
Legend Color
Black
Background Color
Orange
No. of Labels
2
Legend Style
Symbol and Text
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 yr
Sign Legend Background Color
Orange
Minimum Service Temperature
-30 Degrees F
Minimum Application Temperature
40 Degrees F
Maximum Service Temperature
120 Degrees F
Number of Printed Sides
1
Sign Header
No Header
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Mounting Style
Adhesive
State Specific Sign
No
Average Outdoor Durability
3 yr
Printed Language
English
Maximum Viewing Distance - Favorable Conditions
100 ft
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Sign Legend
Biohazard No Food or Drink to Be Stored In This Refrigerator
Sign Header Background Color
Orange
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Anti-Slip Surface
No
Glow In The Dark
No
Mirror Print
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
ADA Compliant
No
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
OSHA Regulations
OSHA 1910.145
Sign Header Text Color
Black
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Biohazard No Food or Drink to Be Stored In This Refrigerator, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text, Sign Legend Character Height 5/8 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.