Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Safety, Black/Orange, 5 in. H, PK2, 1920S

  • Mfr # 1920S

  • Zoro # G4419016


product price: $11.69
/pk 2, $5.85/ea

Key Features

Subject Matter
Safety
Language
English
Legend
Warning Biohazard Authorized Personnel Only
Material
Polystyrene
Legend/Background Color
Black/Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1920S
Zoro #
G4419016
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Depth
1/40 in
Thickness
0.025 in
Sign Legend Character Height
5/8 in

Details

Subject Matter
Safety
Item
Label
Language
English
Legend
Warning Biohazard Authorized Personnel Only
Material
Polystyrene
Legend/Background Color
Black/Orange
Metal Detectable
No
No. of Labels
2
Header Legend Color
Orange
Header
Warning
Standards
29 CFR 1910.1030, ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Self-Adhesive
Yes
Shape
Rectangle
Legend Style
Symbol and Text
Legend Color
Black
Header Background Color
Black
Background Color
Orange
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Legend
Biohazard Authorized Personnel Only
Minimum Application Temperature
40 Degrees F
Sign Header
Warning
Mounting Pattern
No Mounting Holes
Corrosion Resistant
Yes
ADA Compliant
No
State Specific Sign
No
Sign Mounting Style
Adhesive
Material Properties
Flexible
Retroreflective Grade
Not Retroreflective
ANSI 969 Compliant
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Average Outdoor Durability
3 yr
Printed Language
English
Sign Legend Text Color
Black
Sign Shape
Horizontal Rectangle
Header Pictogram ID
PPIC-55
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Maximum Service Temperature
120 Degrees F
Sign Header Text Color
Orange
Minimum Service Temperature
-30 Degrees F
Legend Pictogram ID
PRAD-06
Graffiti Resistant
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Legend Background Color
Orange
Outdoor Life Expectancy
3 yr
Number of Printed Sides
1
Adhesive Style
Permanent
Legend Pictogram Description
Biohazard
Sign Mounting Location
Wall
OSHA Regulations
OSHA 1910.145
Sign Header Background Color
Black
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Maximum Viewing Distance - Favorable Conditions
100 ft
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Biohazard Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text, Sign Legend Character Height 5/8 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.