Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Safety, Black/Orange, 7 in. H, PK2

  • Mfr # 1914S

  • Zoro # G4419040


product price: $8.99
/pk 2, $4.50/ea

Key Features

Subject Matter
Safety
Language
English
Legend
Biohazard Infectious Waste
Material
Polystyrene
Legend/Background Color
Black/Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1914S
Zoro #
G4419040
UPC #
-
Country of Origin
United States

Dimensions

Height
7"
Width
5"
Label Width
5 in
Label Height
7 in

Details

Subject Matter
Safety
Item
DOT Handling Label
Language
English
Legend
Biohazard Infectious Waste
Material
Polystyrene
Legend/Background Color
Black/Orange
Metal Detectable
No
Legend Style
Symbol and Text
Legend Color
black
Header Background Color
Orange
Self-Adhesive
Yes
Standards
ANSI Z53.1-1967; OSHA 1910.145; 29 CFR 1910.1030
Header
Biohazard
Shape
Rectangle
Background Color
Orange
Header Legend Color
Black
No. of Labels
2
DOT/UN Product Form
Label
Labels per Roll
2
Message
Infectious Waste
Handling Label/Placard Type
Waste
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Infectious Waste, Label Width 5 in, Label Height 7 in, Material Polystyrene, Labels per Roll 2, Background Color Orange, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.