Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Safety, Magenta/Yellow, 5 in. H, PK2

  • Mfr # 1928S

  • Zoro # G4419007


product price: $6.99
/pk 2, $3.50/ea
Sold in multiples of 2 for $13.98

Key Features

Subject Matter
Safety
Language
English
Legend
Caution Radioactive Materials
Material
Polystyrene
Legend/Background Color
Magenta/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1928S
Zoro #
G4419007
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Depth
1/40 in
Thickness
0.025 in
Sign Legend Character Height
5/8 in

Details

Subject Matter
Safety
Item
Label
Language
English
Legend
Caution Radioactive Materials
Material
Polystyrene
Legend/Background Color
Magenta/Yellow
Metal Detectable
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Symbol and Text
Header
No Header
Shape
Rectangle
Self-Adhesive
Yes
No. of Labels
2
Background Color
Yellow
Legend Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Sign Shape
Horizontal Rectangle
Sign Legend Style
Symbol and Text
Minimum Application Temperature
40 Degrees F
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend
Caution Radioactive Materials
Adhesive Type
Acrylic
Sign Mounting Style
Adhesive
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
3 yr
Retroreflective Grade
Not Retroreflective
ADA Compliant
No
Minimum Service Temperature
-30 Degrees F
Sign Header
No Header
Glow In The Dark
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Mirror Print
No
Sign Legend Text Color
Red
Average Outdoor Durability
3 yr
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Printed Language
English
Sign Format
Traditional OSHA
Graffiti Resistant
No
State Specific Sign
No
Maximum Service Temperature
120 Degrees F
OSHA Regulations
OSHA 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Maximum Viewing Distance - Favorable Conditions
100 ft
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Caution Radioactive Materials, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Sign Legend Character Height 5/8 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.