Zoro Homepage

Label, Safety, Warning Biohazard, PK2

  • Mfr # 1918S

  • Zoro # G4419025


product price: $7.69
/pk 2, $3.85/ea

Key Features

Subject Matter
Safety
Language
English
Legend
Warning Biohazard
Material
Polystyrene
Legend/Background Color
Black/Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1918S
Zoro #
G4419025
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.025 in
Sign Legend Character Height
5/8 in
Depth
1/40 in

Details

Subject Matter
Safety
Item
Label
Language
English
Legend
Warning Biohazard
Material
Polystyrene
Legend/Background Color
Black/Orange
Metal Detectable
No
Header
Warning
Header Background Color
Black, Orange
Legend Style
Symbol and Text
Standards
29 CFR 1910.1030, ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
Black
Self-Adhesive
Yes
Legend Color
Black
No. of Labels
2
Background Color
Orange
Shape
Rectangle
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Material Properties
Flexible
Sign Legend Text Color
Black
Printed Language
English
Protective Coating
Clear Liquid Laminate
Sign Header
Warning
State Specific Sign
No
Sign Legend Background Color
Orange
Maximum Service Temperature
120 Degrees F
Sign Shape
Horizontal Rectangle
Average Outdoor Durability
3 yr
Graffiti Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Number of Printed Sides
1
ADA Compliant
No
Sign Header Background Color
Black, Orange
OSHA Regulations
OSHA 1910.145
Sign Header Text Color
Black
Minimum Service Temperature
-30 Degrees F
Adhesive Type
Acrylic
Outdoor Life Expectancy
3 yr
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Retroreflective Grade
Not Retroreflective
Sign Format
Traditional OSHA
Sign Legend Style
Symbol and Text
Sign Mounting Style
Adhesive
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
100 ft
Corrosion Resistant
Yes
Anti-Slip Surface
No
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend
Biohazard
Sign Header Style
Text
Minimum Application Temperature
40 Degrees F
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Biohazard, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text, Sign Legend Character Height 5/8 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.