Zoro Homepage

Laboratory Needle Valve Lockout Kit

  • Mfr # 7823

  • Zoro # G621722692


product price: $42.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7823
Zoro #
G621722692
UPC #
-
Country of Origin
United States

Description

Portable Lockout Kit, Filled Yes, For Maximum Hand Wheel Diameter 2 1/2 in, Number of Lockouts Included 6, Number of Tags Included 2, Carrying Case Type Pouch, Included Lockout Types Needle Gate Valve, Language English, Carrying Case Dimensions 2 in D x 7 in W x 5.5 in H, Carrying Case Material Canvas, Circuit Breaker Lockout Type Not Applicable, Electrical Lockouts Included Not Applicable, Features Lockouts for Laboratory Valves, For Lockout Type Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.