Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lean Processes Sign, 10 x 14In, ENG, Text, 2160

  • Mfr # 2160

  • Zoro # G3375382


product price: $11.19
/ea

Key Features

Legend
Lean@Work(TM) How Can I Be Leaner Today
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.065 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2160
Zoro #
G3375382
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.065 in
Depth
13/200 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
2 in

Details

Item
Lean Processes Sign
Legend
Lean@Work(TM) How Can I Be Leaner Today
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Text
Header Background Color
Blue
Sign Background Color
Blue, White
Material
Plastic
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Language
English
Header
Lean@Work
Header Legend Color
White
Printed Language
English
Subject Matter
Lean and Quality Control
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Color
Black And Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Maximum Service Temperature
120 Degrees F
OSHA Regulations
OSHA 1910.145
Number of Printed Sides
1
Corrosion Resistant
Yes
Protective Coating
No Protective Coating
Sign Header Style
Text
Anti-Slip Surface
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Legend Style
Text
Minimum Application Temperature
40 Degrees F
Graffiti Resistant
No
Minimum Service Temperature
-30 Degrees F
Average Outdoor Durability
5 to 7 yr
Includes Mounting Hardware
Yes
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Header
Lean@Work
Maximum Viewing Distance - Favorable Conditions
100 ft
Outdoor Life Expectancy
5 to 7 yr
Material Properties
Rigid
Sign Legend Background Color
White
Mirror Print
No
Sign Legend
How Can I Be Leaner Today
Mounting Pattern
4 Corner
Sign Header Background Color
Blue
State Specific Sign
No
Product Type
Lean Processes Sign
Finish
Matte

Description

Lean Processes Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend How Can I Be Leaner Today, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.