Zoro Homepage

Lean Sign, Can Lot Size Be Reduced10X14, 2163

  • Mfr # 2163

  • Zoro # G8888840


product price: $12.99
/ea

Key Features

Legend
Lean at Work(TM) How Can Lot Size or Set Up Time Be Reduced
Sign Material
Plastic
Height
10"
Width
14"
Thickness
0.065 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2163
Zoro #
G8888840
UPC #
00611105913913
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.065 in
Mounting Hole Dia.
0.125 in
Depth
13/200 in
Sign Legend Character Height
2 in

Description

Lean Processes Sign, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style Surface, Header Lean@Work, Legend Lean@Work(TM) How Can Lot Size or Set Up Time Be Reduced, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.