Lean Sign, Eight Wastes of Lean Waiting, 2166
Mfr # 2166
Zoro # G8430359
product price: $13.69
/eaKey Features
Legend
Lean at Work(TM) Eight Wastes of Lean #1 Waiting
Sign Material
Plastic
Height
10"
Width
14"
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2166
Zoro #
G8430359
UPC #
00611105913883
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Details
Item
Lean Processes Sign
Legend
Lean at Work(TM) Eight Wastes of Lean #1 Waiting
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
Lean at Work
Header Background Color
Blue
Legend Style
Text
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Background Color
Blue, White
Printed Language
English
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Description
Lean Processes Sign, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style Surface, Header Lean@Work, Legend Lean@Work(TM) Eight Wastes of Lean #1 Waiting, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.