Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lean Sign, How Can I Be Leaner, 10X14", 2160

  • Mfr # 2160

  • Zoro # G8430392


product price: $11.99
/ea

Key Features

Legend
Lean at Work(TM) How Can I Be Leaner Today
Sign Material
Plastic
Height
10"
Width
14"
Thickness
0.065"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2160
Zoro #
G8430392
UPC #
00611105913906
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.065"
Depth
13/200 in
Sign Legend Character Height
2 in
Mounting Hole Dia.
0.125 in

Details

Item
Lean Processes Sign
Legend
Lean at Work(TM) How Can I Be Leaner Today
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Header
Lean at Work
Header Background Color
Blue
Printed Language
English
Legend Style
Text
Sign Background Color
Blue, White
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Color
Black
Language
English
Subject Matter
Lean and Quality Control
Material
Plastic
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Header Style
Text
Minimum Service Temperature
-30 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend Style
Text
Average Outdoor Durability
5 to 7 yr
Metal Detectable
No
State Specific Sign
No
Write on Surface
No
Maximum Service Temperature
120 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Minimum Application Temperature
40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Legend Background Color
White
Sign Legend
How Can I Be Leaner Today
Mounting Pattern
4 Corner
Graffiti Resistant
No
Sign Header
Lean at Work
Sign Header Text Color
White
Sign Format
Traditional OSHA
Mirror Print
No
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Outdoor Life Expectancy
5 to 7 yr
Protective Coating
No Protective Coating
Includes Mounting Hardware
Yes
OSHA Regulations
OSHA 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Maximum Viewing Distance - Favorable Conditions
100 ft

Description

Lean Processes Sign, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style Surface, Header Lean@Work, Legend Lean@Work(TM) How Can I Be Leaner Today, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.