Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lean Sign, Lean At Work Improvement, 14X10, 2186

  • Mfr # 2186

  • Zoro # G8430602


product price: $15.49
/ea

Key Features

Legend
Lean at Work(TM) Continuous Improvements
Sign Material
Plastic
Height
14"
Width
10"
Thickness
0.065"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2186
Zoro #
G8430602
UPC #
-
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.065"
Depth
13/200 in
Sign Legend Character Height
2 in
Mounting Hole Dia.
0.125 in

Details

Item
Lean Processes Sign
Legend
Lean at Work(TM) Continuous Improvements
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Printed Language
English
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Text
Header
Lean at Work
Sign Background Color
Blue, White
Header Background Color
Blue
Subject Matter
Lean & Quality Control
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Material
Plastic
Legend Color
Black
Language
English
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
ANSI 969 Compliant
No
Material Properties
Rigid
Number of Printed Sides
1
Sign Header
Lean at Work
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Legend Style
Text
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Minimum Application Temperature
40 Degrees F
Sign Header Background Color
Blue
Average Outdoor Durability
5 to 7 yr
Glow In The Dark
No
Outdoor Life Expectancy
5 to 7 yr
Maximum Viewing Distance - Favorable Conditions
100 ft
Includes Mounting Hardware
Yes
Anti-Slip Surface
No
Minimum Service Temperature
-30 Degrees F
Sign Header Text Color
White
Graffiti Resistant
No
Protective Coating
No Protective Coating
Maximum Service Temperature
120 Degrees F
OSHA Regulations
OSHA 1910.145
Sign Format
Traditional OSHA
Sign Header Style
Text
Mirror Print
No
State Specific Sign
No
Sign Legend
Continuous Improvements
Sign Mounting Location
Wall

Description

Lean Processes Sign, Sign Subject Matter Safety Incentive and Motivational, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header Lean@Work, Legend Lean@Work(TM) Continuous Improvements, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.