Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lean Sign, Lean At Work, Lean Process, 2185

  • Mfr # 2185

  • Zoro # G8888813


product price: $11.85
/ea

Key Features

Legend
Lean at Work(TM) Lean Process
Sign Material
Plastic
Height
14"
Width
10"
Thickness
0.065 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2185
Zoro #
G8888813
UPC #
00611105914088
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.065 in
Depth
13/200 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
2 in

Details

Item
Lean Processes Sign
Legend
Lean at Work(TM) Lean Process
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Lean at Work
Header Legend Color
White
Header Background Color
Blue
Legend Style
Text
Sign Background Color
Blue, White
Printed Language
English
Green Certification or Other Recognition
UL Environment Claims Validated
Material
Plastic
Language
English
Subject Matter
Lean & Quality Control
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
Yes
Sign Format
Traditional OSHA
Outdoor Life Expectancy
5 to 7 yr
Sign Header
Lean at Work
Sign Legend Style
Text
Glow In The Dark
No
Graffiti Resistant
No
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Sign Legend
Lean Process
Metal Detectable
No
Minimum Service Temperature
-30 Degrees F
Mirror Print
No
Maximum Service Temperature
120 Degrees F
Sign Legend Background Color
White
Anti-Slip Surface
No
Write on Surface
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Minimum Application Temperature
40 Degrees F
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Header Text Color
White
Corrosion Resistant
Yes
State Specific Sign
No
Protective Coating
No Protective Coating
Average Outdoor Durability
5 to 7 yr
Maximum Viewing Distance - Unfavorable Conditions
50 ft
OSHA Regulations
OSHA 1910.145
Maximum Viewing Distance - Favorable Conditions
100 ft
Material Properties
Rigid

Description

Lean Processes Sign, Sign Subject Matter Safety Incentive and Motivational, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header Lean@Work, Legend Lean@Work(TM) Lean Process, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.