Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lean Sign, Lean At Work, Less is More, 2181

  • Mfr # 2181

  • Zoro # G8430639


product price: $12.45
/ea

Key Features

Legend
Lean at Work(TM) Less Delivering More
Sign Material
Plastic
Height
10"
Width
14"
Thickness
0.065"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2181
Zoro #
G8430639
UPC #
00692574767092
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.065"
Depth
13/200 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
2 in

Details

Item
Lean Processes Sign
Legend
Lean at Work(TM) Less Delivering More
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Lean at Work
Legend Style
Text
Printed Language
English
Sign Background Color
Blue, White
Green Certification or Other Recognition
UL Environment Claims Validated
Header Background Color
Blue
Header Legend Color
White
Material
Plastic
Subject Matter
Lean & Quality Control
Legend Color
Black
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Language
English
Sign Legend Text Color
Black
Minimum Application Temperature
40 Degrees F
Write on Surface
No
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Sign Header
Lean at Work
Sign Mounting Location
Wall
Anti-Slip Surface
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Less Delivering More
Protective Coating
No Protective Coating
Outdoor Life Expectancy
5 to 7 yr
Glow In The Dark
No
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Header Style
Text
Metal Detectable
No
Average Outdoor Durability
5 to 7 yr
Corrosion Resistant
Yes
State Specific Sign
No
Minimum Service Temperature
-30 Degrees F
Graffiti Resistant
No
Maximum Service Temperature
120 Degrees F
Sign Header Background Color
Blue
Includes Mounting Hardware
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 1910.145
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Maximum Viewing Distance - Favorable Conditions
100 ft

Description

Lean Processes Sign, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style Surface, Header Lean@Work, Legend Lean@Work(TM) Less Delivering More, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.