Zoro Homepage

Lean Sign, Lean At Work, Simple, 10X14", 2188

  • Mfr # 2188

  • Zoro # G8430657


product price: $11.59
/ea

Key Features

Legend
Lean at Work(TM) Simple Is Better Less Is More
Sign Material
Plastic
Height
10"
Width
14"
Thickness
0.065"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2188
Zoro #
G8430657
UPC #
-
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.065"
Depth
13/200 in
Sign Legend Character Height
2 in
Mounting Hole Dia.
0.125 in

Description

Lean Processes Sign, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style Surface, Header Lean@Work, Legend Lean@Work(TM) Simple Is Better Less Is More, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.