Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lean Sign, Lean Work Environment, 10X14", 2165

  • Mfr # 2165

  • Zoro # G8430383


product price: $11.75
/ea

Key Features

Legend
Lean at Work(TM) We Support a Lean Work Environment
Sign Material
Plastic
Height
10"
Width
14"
Thickness
0.065"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2165
Zoro #
G8430383
UPC #
-
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.065"

Details

Item
Lean Processes Sign
Legend
Lean at Work(TM) We Support a Lean Work Environment
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
Blue, White
Header
Lean at Work
Header Background Color
Blue
Printed Language
English
Header Legend Color
White
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black

Description

Lean Processes Sign, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style Surface, Header Lean@Work, Legend Lean@Work(TM) We Support a Lean Work Environment, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.