Zoro Homepage

Lean Sign, Six Ss of Lean Sustain, 10X14, 2178

  • Mfr # 2178

  • Zoro # G8430453


product price: $12.15
/ea

Key Features

Legend
Lean at Work(TM) 6 S's of Lean #5 Sustain
Sign Material
Plastic
Height
10"
Width
14"
Sign Mounting Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2178
Zoro #
G8430453
UPC #
00611105914033
Country of Origin
United States

Dimensions

Height
10"
Width
14"

Details

Item
Lean Processes Sign
Legend
Lean at Work(TM) 6 S's of Lean #5 Sustain
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Background Color
Blue, White
Legend Style
Text
Header
Lean at Work
Printed Language
English
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black

Description

Lean Processes Sign, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style Surface, Header Lean@Work, Legend Lean@Work(TM) 6 S's of Lean #5 Sustain, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.